Beli kepala kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- MEIJI AIR COMPRESSOR MFG. Medium-pressure small general-purpose engine compressorDeskripsi:This is a 1.37MPa medium-pressure compressor. It is suitable for tire inflation/removal, gas stations, etc. Operation control method optimal for continuous use. Equipped with a highly efficient two-stage compressor. Comes with a safety belt guard.Suitable for inflating and deflating tires, gas stations, repair shops, etc.*This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (individual names).atribut:
- Compressor: BT-37
- Control Pressure (MPa): 1.37
- Dimensions, Width W x Depth D x Height H (mm): 1380x610x1070
- Discharge Air Volume (L/min): 380
- Engine Type: Water-cooled diesel
- Lubrication System: Refueling type
- Mass (kg): 304
- Oil Volume (L): 1.36/0.94
- Rated Output (kW [PS]): 5
- Suitable Lubricant Oil: CO-100
- Tank Capacity (L): 213
- Type: Small
- Permatex Gasket Maker RTV Ultra Blue (Lem Silikon Gasket)atribut:
- UNSPSC: 31160000
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Fargo Kartu PVC Adhesive Cardatribut:
- Color: White
- Size (mm): 85.6 x 54
- MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)atribut:
- Certifications: IDM 000 206 153 SNI CERTIFICATE : 3759.671/13.340/10/2017
- Head Size (cm): 52 to 64
- Helmet Material: HDPE (High-Density Polyethylene)
- CHEETAH Sepatu Safety Low Cut Rebound 7012H (Sepatu Proyek)Deskripsi:CHEETAH Rebound adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.7012 H Sepatu safety pendek bertali terbuat dari bahan kulit asli dan outsole Dual PU.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.- Dual PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant, Antistatic.- Optional: Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).atribut:
- Color: Black
- Outsole: Dual PU
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Tengah: Steel
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- Future Star Compressor Screw (Kompresor Angin Screw)atribut:
- Pressure (MPa): 0.8
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
Daftar Harga kepala kompresor Terbaru November 2026
| Future Star Piston Compressor Head (Kepala Kompresor Piston) | Rp2.199.900 |
| BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton) | Rp18.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| Wipro Compressor Head Assy (Kepala Kompresor) | Rp1.899.900 |
| HITACHI Bebicon Air Compressor (Kompresor Angin) | Rp55.999.900 |
| MEIJI AIR COMPRESSOR MFG. Medium-pressure small general-purpose engine compressor | Rp249.999.900 |
| Permatex Gasket Maker RTV Ultra Blue (Lem Silikon Gasket) | Rp499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/cuP109147462-1.jpg)
/36P101003114-4.jpg)
/rkP116000992-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20Gasket%20Maker%20RTV%20Ultra%20Blue%20(Lem%20Silikon%20Gasket)/00P112376000-1.jpg)
/e7P104565511-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/CHEETAH%20Sepatu%20Safety%20Low%20Cut%20Rebound%207012H%20(Sepatu%20Proyek)/1kP101000056-17.jpg)
/hpP106032637-1.jpg)
/fwP102540572-2.jpg)
/2hP101003089-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)